Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VXA2240V-03-1-B https://www.bdiexpress.com/medias/INDSMCVALVEX-VXA21-BRS-WB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4MzJ8aW1hZ2UvanBlZ3xhRGcxTDJnMU1TOHhNRFl3TmpZMk9EY3dPVGt4T0M5SlRrUlRUVU5XUVV4V1JWaGZWbGhCTWpGZlFsSlRYMWRDWHpNd01IZ3pNREF1YW5CbnxkNWM5ZWQ2M2VlZjFmNTMxMWQ3YzNmYjQ0NjUzNjgzMmM1M2Y0ZTYwZWZjOTlmOTZjMTgyODM1MzUyOGNkNzE0
25767626 Hydraulic and Pneumatic Valves 

SMC SMC

VXA2240V-03-1-B

Description

VXA2240V-03-1-B, DIRECT AIR OPERATED 2 PORT VALVE (SMARTCATALOG)

Valve; 3/8" RC Port; 2 Port - 2 Way; 2 Position; Pneumatic; Air Pilot/Spring Return; 87 PSI; 23 To 104 Deg F; Viton Seal; Brass

Part #

VXA2240V-03-1-B

BDI #
25767626

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

107.12 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 107.12 / each BDIExpress
QTY

Inventory

Total: 1

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
450
Product Group - BDI
F02234
Valve Type
Poppet
Port Type
3/8" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Air Pilot | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
87 PSI
Operating Pressure Range
0 To 87 PSI
Operating Temperature Range
23 To 104 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
1.1 Cv Factor | 6MM Orifice Size | Medium Vacuum Fluid | Normally Closed | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Poppet
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.62798
Long Description
Valve; 3/8" RC Port; 2 Port - 2 Way; 2 Position; Pneumatic; Air Pilot/Spring Return; 87 PSI; 23 To 104 Deg F; Viton Seal; Brass
Overall Width
2.205 Inch | 56 Millimeter
Overall Height
2.815 Inch | 71.5 Millimeter
Overall Length
1.791 Inch | 45.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh