

SMC
SMC
VXB215BHBL
SMC SMC
Description
VXB215BHBL, ANGLE SEAT VALVE, AIR OPERATED (SMARTCATALOG)
Flow Control Valve; 1/2" NPT; 2 Port | 2 Way; 2 Position; Hydraulic; Air Pilot | Spring Return; 175 PSI; 32 To 360 Deg F; Bronze
Part #
VXB215BHBL
BDI #
25613186

Details
213.34
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VXB215BHBL/p/25613186
Your Price
$ 213.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / gram
620
Product Group - BDI
F02234
Valve Type
Flow Control
Port Type
1/2" NPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Air Pilot | Spring Return
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
175 PSI
Operating Pressure Range
0 To 175 PSI
Operating Temperature Range
32 To 360 Deg F
Body Material
Bronze
Inch - Metric
Inch
Other Features
5.4 Cv Factor | 14MM Orifice Size | Steam Fluid | Normally Closed | High Pressure Type | 0 Degree Rotation Angle | With Indicator | Without Insulated Adapter
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.40
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.smcworld.com
Weight / LBS
1.367
Long Description
Flow Control Valve; 1/2" NPT; 2 Port | 2 Way; 2 Position; Hydraulic; Air Pilot | Spring Return; 175 PSI; 32 To 360 Deg F; Bronze
Overall Length
4.205 Inch | 106.8 Millimeter
Overall Height
4.106 Inch | 104.3 Millimeter
Overall Width
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh