Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VXD230BHXB https://www.bdiexpress.com/medias/INDSMCVALVEX-SOL-DIN-BRKT-VXD230-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMjZ8aW1hZ2UvanBlZ3xhRE0zTDJoa1lpOHhNRFl3TlRnMk9UYzVNek14TUM5SlRrUlRUVU5XUVV4V1JWaGZVMDlNWDBSSlRsOUNVa3RVWDFaWVJESXpNRjh6TURCNE16QXdMbXB3Wnd8NmRjNGNmMjJmNDI1NmJkNzk3YmFhNzQ1NGViYWY5OGY1NzhmZjk0MWIyZDZjNTFmYWIxOWM3MzVlNzM4MzcyMg
25802932 Hydraulic and Pneumatic Valves 

SMC SMC

VXD230BHXB

Description

VXD230BHXB ; PILOT OP 2 PORT SOLENOID VALVE (N.C.)

Valve; Solenoid; 3/8" RC Port; 2 Port - 2 Way; 2 Position; Pneumatic; 100 VAC; Solenoid - Air Pilot/Spring Return; 130 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum

Part #

VXD230BHXB

BDI #
25802932

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

76.22 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 76.22 / each
$ 77.00 / each
BDIExpress
QTY

Inventory

Total: 1

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Diaphragm | Solenoid
Port Type
3/8" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
100 VAC
Media
Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
3 To 130 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
DIN Terminal With Surge Suppressor
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcworld.com
Long Description
Valve; Solenoid; 3/8" RC Port; 2 Port - 2 Way; 2 Position; Pneumatic; 100 VAC; Solenoid - Air Pilot/Spring Return; 130 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
Overall Width
3.819 Inch | 97 Millimeter
Overall Height
4.567 Inch | 116 Millimeter
Overall Length
2.638 Inch | 67 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh