https://www.bdiexpress.com/medias/INDSMCVALVEX-VXD240GZ1VB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NTN8aW1hZ2UvanBlZ3xhRFJtTDJneFlpOHhNRFl3TlRjME16Z3pNekV4T0M5SlRrUlRUVU5XUVV4V1JWaGZWbGhFTWpRd1Ixb3hWa0pmTXpBd2VETXdNQzVxY0djfDUwZGM5MTZmOTA2MDIxNzE1ODc0ZmViMTg4YTM4NzFiYzU3NWFmNzlmMmRiZDEwYTg1MTcyOTJkNTQzYjM2ZDI
https://www.bdiexpress.com/medias/INDSMCVALVEX-VXD240GZ1VB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NTN8aW1hZ2UvanBlZ3xhRFJtTDJneFlpOHhNRFl3TlRjME16Z3pNekV4T0M5SlRrUlRUVU5XUVV4V1JWaGZWbGhFTWpRd1Ixb3hWa0pmTXpBd2VETXdNQzVxY0djfDUwZGM5MTZmOTA2MDIxNzE1ODc0ZmViMTg4YTM4NzFiYzU3NWFmNzlmMmRiZDEwYTg1MTcyOTJkNTQzYjM2ZDI
SMC
SMC
VXD240HZ3EB
SMC SMC
Description
VXD240HZ3EB
Diaphragm Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 230 VAC; Pneumatic; Solenoid - Air Pilot | Spring Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Brass
Part #
VXD240HZ3EB
BDI #
17894532
Details
114.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VXD240HZ3EB/p/17894532
Your Price
$ 114.33 / each
$ 115.00 / each BDIExpress
$ 115.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.701
Product Group - BDI
F02352
Valve Type
Diaphragm | Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
230 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
3 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
5.5 Cv Factor | DIN Terminal With Surge Voltage Suppressor Without Connector
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.65347
Long Description
Diaphragm Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 230 VAC; Pneumatic; Solenoid - Air Pilot | Spring Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Brass
Overall Length
2.756 Inch | 70.002 Millimeter
Overall Height
3.799 Inch | 96.5 Millimeter
Overall Width
2.445 Inch | 62.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

