SMC
SMC
VXN22TJ
SMC SMC
Description
VXN22TJ VALVE, MEDIA (SMARTCATALOG)
Valve; Solenoid; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 110 VAC; Solenoid/Spring Return; 145 PSI; Air -14 To 140 Deg F/Water 34 To 140 Deg F; Buna-N Seal; Stainless Steel
Part #
VXN22TJ
BDI #
25601383
Details
120.51
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VXN22TJ/p/25601383
Your Price
$ 120.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / gram
347
Product Group - BDI
F02234
Valve Type
Poppet | Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
110 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
Air -14 To 140 Deg F | Water 34 To 140 Deg F
Seal Type
Buna-N
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
0.52 Cv Factor Air - Water | For Air/Water | Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.99208
Long Description
Valve; Solenoid; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 110 VAC; Solenoid/Spring Return; 145 PSI; Air -14 To 140 Deg F/Water 34 To 140 Deg F; Buna-N Seal; Stainless Steel
Overall Width
1.378 Inch | 35 Millimeter
Overall Length
3.504 Inch | 89 Millimeter
Overall Height
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



