Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VXN32KU https://www.bdiexpress.com/medias/INDSMCVALVEX-VXN-C-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5Mzh8aW1hZ2UvanBlZ3xhRFF3TDJnME55OHhNRFl3TlRjMk1EZzNNalEzT0M5SlRrUlRUVU5XUVV4V1JWaGZWbGhPWDBOZlFsSlRYek13TUhnek1EQXVhbkJufDVjY2ZiNmZjNTcwZGZjYzkwOGNkNmE5MDRiZWFkOWNmNzkzOGQxZmM1MzQyNTkzMGVmZmVjNzVlMDY2YzRlNDM
25643650 Hydraulic and Pneumatic Valves 

SMC SMC

VXN32KU

Description

VXN32KU VALVE, MEDIA (SMARTCATALOG)

Valve; Solenoid; 3/8" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 110 VAC; Solenoid/Spring Return; 305 PSI; Air -14 To 140 Deg F/Water 34 To 140 Deg F; Buna-N Seal; Brass

Part #

VXN32KU

BDI #
25643650

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

147.29 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 147.29 / each BDIExpress
QTY

Inventory

Total: 10

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
600
Product Group - BDI
F02234
Valve Type
Poppet | Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
110 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
305 PSI
Operating Pressure Range
0 To 305 PSI
Operating Temperature Range
Air -14 To 140 Deg F | Water 34 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.52 Cv Factor Air - Water | For Air/Water | Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.44092
Long Description
Valve; Solenoid; 3/8" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 110 VAC; Solenoid/Spring Return; 305 PSI; Air -14 To 140 Deg F/Water 34 To 140 Deg F; Buna-N Seal; Brass
Overall Length
3.031 Inch | 77 Millimeter
Overall Width
1.575 Inch | 40 Millimeter
Overall Height
3.13 Inch | 79.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh