Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VXZ242GZ2AHXB https://www.bdiexpress.com/medias/INDSMCVALVEX-VXZ240-D-WB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI0NnxpbWFnZS9qcGVnfGFHSXdMMmczWWk4eE1Ea3dPVGN5TkRjd05EYzVPQzlKVGtSVFRVTldRVXhXUlZoZlZsaGFNalF3WDBSZlYwSmZNekF3ZURNd01DNXFjR2N8Y2VkMTRiMDVhZGJlZjRlODM4OTM5ZDEzOTNiMzJjZWI3YTcwYWQwMmRiODg4MGEyNjg1MTViNTZmOTJjZmY0Ng
25642628 Hydraulic and Pneumatic Valves 

SMC SMC

VXZ242GZ2AHXB

Description

VXZ242GZ2AHXB, PILOT OP 2 PORT SOLENOID VALVE, (N.C.) (SMARTCATALOG)

Solenoid Valve; 1/2" RC; 2 Port | 2 Way; 2 Position; 24 VDC; Hydraulic; Solenoid - Air Pilot | Spring Return; 102 PSI; 34 To 140 Deg F; Viton Seal; Stainless Steel

Part #

VXZ242GZ2AHXB

BDI #
25642628

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

292.95 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 292.95 / each BDIExpress
QTY

Inventory

Total: 1

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / Kilogram
0.75
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
1/2" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
24 VDC
Media
Hydraulic
Maximum Pressure
102 PSI
Operating Pressure Range
0 To 102 PSI
Operating Temperature Range
34 To 140 Deg F
Seal Type
Viton
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
5.3 Cv Factor | 15MM Orifice Size | Water Fluid | Zero Differential Pressure | Normally Closed | Oil Free | DIN Terminal With Surge Voltage Suppressor | Class B | With Bracket | With Light
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
1.653
Long Description
Solenoid Valve; 1/2" RC; 2 Port | 2 Way; 2 Position; 24 VDC; Hydraulic; Solenoid - Air Pilot | Spring Return; 102 PSI; 34 To 140 Deg F; Viton Seal; Stainless Steel
Overall Height
4.646 Inch | 118 Millimeter
Overall Length
4.114 Inch | 104.5 Millimeter
Overall Width
2.323 Inch | 59 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh