Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VXZ262LZ2A https://www.bdiexpress.com/medias/MFRSMCVALVEX-25642943-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc2OXxpbWFnZS9qcGVnfGFHVm1MMmhqWmk4eE1Ea3hNREU1T1RFeE9Ua3dNaTlOUmxKVFRVTldRVXhXUlZoZk1qVTJOREk1TkROZk16QXdlRE13TUM1cWNHY3w5OGQ3YjE4NmZmN2U5MTdjMmZhY2JlZTJjYzJkM2JmMzc5Mzk4ZTU4MTBkZTQ0NjE4NTIwNmFhMDhkYjE4NjIw
25642943 Hydraulic and Pneumatic Valves 

SMC SMC

VXZ262LZ2A

Description

VXZ262LZ2A, PILOT OP 2 PORT SOLENOID VALVE, (N.C.) (SMARTCATALOG)

Solenoid Valve; 1" RC; 2 Port | 2 Way; 2 Position; 24 VDC; Hydraulic; Solenoid - Air Pilot | Spring Return; 145 PSI; 34 To 140 Deg F; Buna-N Seal; Stainless Steel

Part #

VXZ262LZ2A

BDI #
25642943

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

487.19 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 487.19 / each BDIExpress
QTY

Inventory

Total: 1

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
1330
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
1" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
24 VDC
Media
Hydraulic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
34 To 140 Deg F
Seal Type
Buna-N
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
10.2 Cv Factor | 25MM Orifice Size | Water Fluid | Zero Differential Pressure | Normally Closed | DIN Terminal With Surge Voltage Suppressor | Class B | With Light
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
2.932
Long Description
Solenoid Valve; 1" RC; 2 Port | 2 Way; 2 Position; 24 VDC; Hydraulic; Solenoid - Air Pilot | Spring Return; 145 PSI; 34 To 140 Deg F; Buna-N Seal; Stainless Steel
Overall Height
5.315 Inch | 135 Millimeter
Overall Width
2.598 Inch | 66 Millimeter
Overall Length
4.528 Inch | 115 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh