

SMC
SMC
VZA212-P-M5
SMC SMC
Description
VZA212-P-M5 AIR OPERATED VALVE ; 3 PORT NC
Valve; M5 Port; 3 Port - 3 Way; 2 Position; Pneumatic; Air Pilot/Air Pilot - Spring Return; 145 PSI
Part #
VZA212-P-M5
BDI #
25646065

Details
51.95
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VZA212-P-M5/p/25646065
Your Price
$ 51.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Flow Control
Port Type
M5
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Air Pilot | Air Pilot - Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Inch - Metric
Metric
Other Features
0.15/0.13 Cv Factor | Air Fluid | Body Ported | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.70
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.0955
Long Description
Valve; M5 Port; 3 Port - 3 Way; 2 Position; Pneumatic; Air Pilot/Air Pilot - Spring Return; 145 PSI
Overall Length
1.732 Inch | 44 Millimeter
Overall Height
0.906 Inch | 23 Millimeter
Overall Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh