https://www.bdiexpress.com/medias/INDASVVALVEX-8327B202-WP-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQwNDV8aW1hZ2UvanBlZ3xhRGcyTDJnNVppOHhNRGd3TXpjME5Ea3pNVGczTUM5SlRrUkJVMVpXUVV4V1JWaGZPRE15TjBJeU1ESmZWMUJmVTFOZk16QXdlRE13TUM1cWNHY3wwNzQ5MGIyODlkMjZlNjNmZTY2Yjc3YzVjNzQ3NjVjOWJjNmU1M2E1MDc1MDhlZDlhZWNmOTMxM2JhNjdmOTc1
https://www.bdiexpress.com/medias/INDASVVALVEX-8327B202-WP-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQwNDV8aW1hZ2UvanBlZ3xhRGcyTDJnNVppOHhNRGd3TXpjME5Ea3pNVGczTUM5SlRrUkJVMVpXUVV4V1JWaGZPRE15TjBJeU1ESmZWMUJmVTFOZk16QXdlRE13TUM1cWNHY3wwNzQ5MGIyODlkMjZlNjNmZTY2Yjc3YzVjNzQ3NjVjOWJjNmU1M2E1MDc1MDhlZDlhZWNmOTMxM2JhNjdmOTc1
ASCO VALVE
ASCO VALVE
WP8327B202DC110/DC
ASCO VALVE ASCO VALVE
Description
WP8327B202DC110/DC SOLENOID VALVE
Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 110 VDC; Hydraulic - Pneumatic; Solenoid/Spring Return; 145 PSI; Viton Seal; Stainless Steel
Part #
WP8327B202DC110/DC
BDI #
20715726
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/WP8327B202DC110-DC/p/20715726
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
110 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Seal Type
Viton
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
5.7 mm Orifice Size | Air - Water Fluid | Waterproof | Metal Enclosure
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; 110 VDC; Hydraulic - Pneumatic; Solenoid/Spring Return; 145 PSI; Viton Seal; Stainless Steel
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


