https://www.bdiexpress.com/medias/INDASVVALVEX-8210G095-X-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMzMzd8aW1hZ2UvanBlZ3xhREZrTDJnMU1DOHhNRGd3TkRjMk9EQXhORE0yTmk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd09UVmZXRjlDVWxOZk16QXdlRE13TUM1cWNHY3w5OTgzYzMyNmM3YWE3NjFjNjlmMmEzMWFiN2RlNDE5NzhkNmI4N2Y5YzM3MjBmMDg0NTY1MmQ3YjZjZTVlNTBj
https://www.bdiexpress.com/medias/INDASVVALVEX-8210G095-X-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMzMzd8aW1hZ2UvanBlZ3xhREZrTDJnMU1DOHhNRGd3TkRjMk9EQXhORE0yTmk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd09UVmZXRjlDVWxOZk16QXdlRE13TUM1cWNHY3w5OTgzYzMyNmM3YWE3NjFjNjlmMmEzMWFiN2RlNDE5NzhkNmI4N2Y5YzM3MjBmMDg0NTY1MmQ3YjZjZTVlNTBj
ASCO VALVE
ASCO VALVE
X8210G095/13244AC575/60
ASCO VALVE ASCO VALVE
Description
X8210G095/13244AC575/60 SOLENOID VALVE
Solenoid Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; 575/60 VAC; Hydraulic - Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
X8210G095/13244AC575/60
BDI #
20716032
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/X8210G095-13244AC575-60/p/20716032
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
575/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
5 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Inert Gas - Water | Special Construction
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; 575/60 VAC; Hydraulic - Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

