Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KSV10-125 https://www.bdiexpress.com/medias/MFRDVCXXXXXX-KSV10-100-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3OXxpbWFnZS9qcGVnfGFERmtMMmd6T1M4eE1EazNOREE1TWpNeU9EazVNQzlOUmxKRVZrTllXRmhZV0ZoZlMxTldNVEJmTVRBd1h6TXdNSGd6TURBdWFuQm58MDFjZWUwYjMwOTYyNDEyZTMzM2U4Y2E2OTk3NjFmNGI5MWQ2MjAxMjlmZTY1YjI2Njk3YTBhYWNlYmVjMjk4OQ
19323989 Valves And Controls 

DIXON VALVE DIXON VALVE

KSV10-125

Description

KSV10-125 SAFETY POP-OFF VALVE ; 1/4" MNPT BRS 125PSI 62-SCFM

Safety Pop-Off Valve; 62 CFM Flow; 1/4" MNPT; 400 Deg F Maximum Temperature; 125 PSI Pressure Setting; Brass Material

Part #

KSV10-125

BDI #
19323989

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

12.3 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 12.30 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.032
Product Group - BDI
F02352
Noun
Valve
Keyword String
Safety Pop-Off
Manufacturer URL
https://dixonvalve.com
Product Detail
Safety Pop-Off Valve
Product Specification
62 CFM Flow; 1/4" MNPT; 400 Deg F Maximum Temperature; 125 PSI Pressure Setting; Brass Material
Long Description
Safety Pop-Off Valve; 62 CFM Flow; 1/4" MNPT; 400 Deg F Maximum Temperature; 125 PSI Pressure Setting; Brass Material