Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WD3-BP-D1-A https://www.bdiexpress.com/medias/MFRDWYXXXXXX-WD3-LP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcyMXxpbWFnZS9qcGVnfGFHVm1MMmhpWXk4eE1UQTFOVE16TWpFMk16WXhOQzlOUmxKRVYxbFlXRmhZV0ZoZlYwUXpYMHhRWHpNd01IZ3pNREF1YW5CbnxjNjk0OTM1ZWU2NzY2ZTJlNmI4MTc3NGNkNmVkN2EyYTJmNGIxMDNkOWIxZjI5NjQ3YTI3NGQxMWEyOTRjYTJi
29155753 Fluid Power 

DWYER INSTRUMENTS DWYER INSTRUMENTS

WD3-BP-D1-A

Description

WD3-BP-D1-A WATER LEAK DETECTOR, BATTERY POWERED SPST NO SSR (SMARTCATALOG)

WITH AUDIBLE ALARM ADJUSTABLE MOUNTING BRACKET INCLUDED

Part #

130019-00

BDI #
29155753

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

42.96 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 42.96 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DWYER INSTRUMENTS
Minimum Buy Quantity
1
Weight / US pound
0.14
Product Group - BDI
F02234
Harmonized Tariff Code
8531.80.90.41
Noun
Detector
Keyword String
Leak
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
0.3
Product Detail
Leak Detector
Product Specification
Audible Alarm 85 dB At 1 ft; Cable Length 4.9 ft; Compliance CE; Electrical Connection Cable; Enclosure Ratings Watertight up to 34 of the Body Height; LED Indicators Water Level Red LED | Low Battery Yellow LED; Materials ABS; Media Compatibility Acid Solutions | Conductive Liquids | Saltwater | Water; Operating Temperature Max 122 Deg F; Operating Temperature Min 32 Deg F; Power Consumption 0.9 mA | Alarm Condition 3.0 mA; Sensing Gap 1/32" min; Supply Power Type Battery; Switch Rating 250 mA At 24 Vdc; Switch Type SPST NO; Tape Length 0 ft; Wire Gauge 22 AWG ; Height 3.5"; Width 4.7"; Length 3.3"
Long Description
WITH AUDIBLE ALARM ADJUSTABLE MOUNTING BRACKET INCLUDED