Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

X32507P https://www.bdiexpress.com/medias/INDXXXXXXXXX-22338995-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIyOTJ8aW1hZ2UvanBlZ3xhRFV6TDJoa05DODVPREkxTWpRNE1UZ3lNekF5TDBsT1JGaFlXRmhZV0ZoWVdGOHlNak16T0RrNU5WOHpNREI0TXpBd0xtcHdad3w4YTg4ZTlhMTg2YmUyZmFjZWJkYTgxMzA1ZjBhNzdjMDhhZWVmZDY0YWMzYzUzMjQ3OTNmMWZkNTI0ODFmYWJm
22338995 Fluid Power 

MARSH INSTRUMENTS MARSH INSTRUMENTS

X32507P

Description

X32507P PRESSURE GAUGE ; 100MM

Pressure Gauge; 100MM Size; 1/4" NPT; 0 to 100 PSI; Stainless Steel

Part #

X32507P

BDI #
22338995

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 3

Category
Brand
Manufacturer Name
ENGINEERED SPECIALTY PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
41112412
Weight / Kilogram
0.91
Product Group - BDI
F02170
Noun
Gauge
Keyword String
Pressure
Weight / LBS
1
Product Detail
Pressure Gauge
Product Specification
Pressure Gauge; 100MM Size; 1/4" NPT; 0 to 100 PSI; Stainless Steel
Long Description
Pressure Gauge; 100MM Size; 1/4" NPT; 0 to 100 PSI; Stainless Steel