Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 26757
22034046 General Industrial Products 

KIMBALL MIDWEST KIMBALL MIDWEST

26757

Description

26757 CABLE TIE ; 9/64 X 11-1/4 BLACK NYLON 100/PK

9/64" Width; 11-1/4" Black Nylon Cable Tie; 1/16" - 3" Bundle Range

Part #

26757

BDI #
22034046

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

60.83 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 60.83 / pack BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
KIMBALL MIDWEST
Minimum Buy Quantity
N/A
UNSPSC
39121703
Weight / Kilogram
0.18
Product Group - BDI
E02362
Noun
Tie
Keyword String
Cable
Manufacturer URL
https://www.kimballmidwest.com
Weight / LBS
0.4
Product Detail
Cable Tie
Product Specification
9/64" Width; 11-1/4" Black Nylon Cable Tie; 1/16" - 3" Bundle Range
Long Description
9/64" Width; 11-1/4" Black Nylon Cable Tie; 1/16" - 3" Bundle Range