KOENIG
KOENIG
HT-MBM-050
KOENIG KOENIG
Description
HT-MBM-050 MECHANICAL SETTING TOOL
Setting Tool; 4.8" Tip Diameter; 9.53MM Outside Diameter; 127MM Overall Length; Tool Steel Material; Heat Treated Process
Part #
300171081
BDI #
25098453

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/General-Industrial-Products/HT-MBM-050/p/25098453
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
20121414
Weight / Kilogram
0
Product Group - BDI
G00268
Noun
Tool
Keyword String
Setting
Manufacturer URL
https://www.sfckoenig.com
Product Detail
Setting Tool
Product Specification
4.8" Tip Diameter; 9.53MM Outside Diameter; 127MM Overall Length; Tool Steel Material; Heat Treated Process
Long Description
Setting Tool; 4.8" Tip Diameter; 9.53MM Outside Diameter; 127MM Overall Length; Tool Steel Material; Heat Treated Process