ENERGY FOCUS
ENERGY FOCUS
LEDFLT5-835-426-302C/11609
ENERGY FOCUS ENERGY FOCUS
Description
LEDFLT5-835-426-302C/11609 TUBE LIGHT ; POR 46" LED 26W 3500K CLEAR 3380LM
G5 Miniature Bi-Pin Base; 3380lm Lumens; 3500K Color Temperature; 46" Nominal Length; 26W Power Rating; 100 to 277VAC Voltage Rating; Double Ended Connection; Direct Wire Compatible; Clear Lens Type; 130lm/W Efficacy; Aluminum Body; Polycarbonate Lens; 120 Degree Beam Angle; No Dimmable; 60000 Hours Nominal Life
Part #
11609
BDI #
23710419

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Lighting/Bulbs-and-Lamps/LED-Tubes/LEDFLT5-835-426-302C-11609/p/23710419
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39101628
Weight / Kilogram
0
Product Group - BDI
L01120
Product Name
LED Tube Light
Product Design
Linear
Tube Type
T5
Base Type
G5 Miniature Bi-Pin
Voltage Rating
100 to 277VAC
Frequency Hz
50/60Hz
Power Rating
26W
Lumens
3380lm
Efficacy
130lm/W
Connection Type
Double Ended
Compatibility
Direct Wire
Color Temperature
3500K
Lens Type
Clear
Color
Warm White
Body Material
Aluminum
Lens Material
Polycarbonate
Beam Angle
120 Degree
Color Rendering Index - CRI
80
Nominal Lifetime
60000 Hours
Dimmable Yes/No
No
Power Factor
0.9
Operating Temperature Range
-20 to 50 Deg C
Certification / Standards
UL/cULus Classified | DLC QPL Listed | RoHS Compliant
Other Features
Flicker Free | 10 Year Warranty
Category - BDI
LED Tube Lights
Harmonized Tariff Code
9405.10.60.20
Noun
Tube Light
Keyword String
LED Linear
Manufacturer URL
https://energyfocus.com
Long Description
G5 Miniature Bi-Pin Base; 3380lm Lumens; 3500K Color Temperature; 46" Nominal Length; 26W Power Rating; 100 to 277VAC Voltage Rating; Double Ended Connection; Direct Wire Compatible; Clear Lens Type; 130lm/W Efficacy; Aluminum Body; Polycarbonate Lens; 120 Degree Beam Angle; No Dimmable; 60000 Hours Nominal Life
Nominal Length
46 Inch | 1168 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh