Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LEDFLT8-840-415-500F/11215 https://www.bdiexpress.com/medias/INDEFOLEDTBX-T8-G13MBP-FRSTD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA0NHxpbWFnZS9qcGVnfGFERmlMMmhtWlM4NU5qWXdPREV3T1RVeU56TTBMbXB3Wnd8ZjBlMjY4ZmQwMmRjYjMwNjE5YWNiNjNhMzQ2ZWZjOWFjNDJkNzc5YWRhMjI5YTllMGYwYTQ2Y2RiY2I3Y2NiYg
23710413 LED Tubes 

ENERGY FOCUS ENERGY FOCUS

LEDFLT8-840-415-500F/11215

Description

LEDFLT8-840-415-500F/11215 TUBE LIGHT ; 48" LED 15W 4000K FROSTED 2100LM

G13 Medium Bi-Pin Base; 2100lm Lumens; 4000K Color Temperature; 48" Nominal Length; 15W Power Rating; 100 to 277VAC Voltage Rating; Single Ended Connection; Direct Wire Compatible; Frosted Lens Type; 140lm/W Efficacy; Aluminum Body; Polycarbonate Lens; 120 Degree Beam Angle; No Dimmable; 60000 Hours Nominal Life

Part #

11215

BDI #
23710413

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

6.9216 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6.92 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ENERGY FOCUS LIGHTING INC WWW.ENERGYFOCUSINC.COM
Minimum Buy Quantity
N/A
UNSPSC
39101628
Weight / Kilogram
0
Product Group - BDI
L01120
Product Name
LED Tube Light
Product Design
Linear
Tube Type
T8
Base Type
G13 Medium Bi-Pin
Voltage Rating
100 to 277VAC
Frequency Hz
50/60Hz
Power Rating
15W
Lumens
2100lm
Efficacy
140lm/W
Connection Type
Single Ended
Compatibility
Direct Wire
Color Temperature
4000K
Lens Type
Frosted
Color
Neutral White
Body Material
Aluminum
Lens Material
Polycarbonate
Beam Angle
120 Degree
Color Rendering Index - CRI
80
Nominal Lifetime
60000 Hours
Dimmable Yes/No
No
Power Factor
0.9
Operating Temperature Range
-20 to 50 Deg C
Certification / Standards
UL/cULus Classified | DLC QPL Listed | RoHS Compliant | BAA Compliant
Other Features
Non-Shunted Lamp Holder Required | Flicker Free | 10 Year Warranty
Category - BDI
LED Tube Lights
Harmonized Tariff Code
9405.10.60.20
Noun
Tube Light
Keyword String
LED Linear
Manufacturer URL
https://energyfocus.com
Long Description
G13 Medium Bi-Pin Base; 2100lm Lumens; 4000K Color Temperature; 48" Nominal Length; 15W Power Rating; 100 to 277VAC Voltage Rating; Single Ended Connection; Direct Wire Compatible; Frosted Lens Type; 140lm/W Efficacy; Aluminum Body; Polycarbonate Lens; 120 Degree Beam Angle; No Dimmable; 60000 Hours Nominal Life
Nominal Length
48 Inch | 1200 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh