Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LEDFLT8-840-207-5EDMF/11663 https://www.bdiexpress.com/medias/INDEFOTUBLTX-25111638-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAzMTZ8aW1hZ2UvanBlZ3xhRFU1TDJnMU1TOHhNREEzTmpVME9UTTRNakUzTkM5SlRrUkZSazlVVlVKTVZGaGZNalV4TVRFMk16aGZNekF3V0RNd01DNXFjR2N8MDU3ZmIzZGMxYTkwMGI5ZmY5OGVkMmVmZjZhZTAzYTJkNTQ3OTU4YzlmNDNiMjA2YjcyZWQ2MzU0NGJiZjg5NQ
25111648 Bulbs and Lamps 

ENERGY FOCUS ENERGY FOCUS

LEDFLT8-840-207-5EDMF/11663

Description

LEDFLT8-840-207-5EDMF/11663 TUBE LIGHT ; 24" LED 7W 1050LM DIMMABLE

Linear LED Tube Light; G13 Medium Bi-Pin End Cap Base; 1050Lumen Brightness; 4000K Color Temperature; 24" Length; 7W Power; 100 to 277VAC Voltage; Single Ended Connection; Direct Wire; Frosted Lens Type; 150LPW Efficacy; Aluminum Body; Polycarbonate Lens; 120 Degree Beam Angle; Dimmable; 60000 Hours Nominal Life

Part #

11663

BDI #
25111648

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

13.1325 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 13.13 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ENERGY FOCUS LIGHTING INC WWW.ENERGYFOCUSINC.COM
Minimum Buy Quantity
N/A
UNSPSC
39101628
Weight / Kilogram
0
Product Group - BDI
L01120
Harmonized Tariff Code
9405.10.60.20
Noun
Tube Light
Keyword String
LED Linear
Manufacturer URL
https://www.energyfocus.com
Product Detail
Linear LED Tube Light
Product Specification
G13 Medium Bi-Pin End Cap Base; 1050Lumen Brightness; 4000K Color Temperature; 24" Length; 7W Power; 100 to 277VAC Voltage; Single Ended Connection; Direct Wire; Frosted Lens Type; 150LPW Efficacy; Aluminum Body; Polycarbonate Lens; 120 Degree Beam Angle; Dimmable; 60000 Hours Nominal Life
Long Description
Linear LED Tube Light; G13 Medium Bi-Pin End Cap Base; 1050Lumen Brightness; 4000K Color Temperature; 24" Length; 7W Power; 100 to 277VAC Voltage; Single Ended Connection; Direct Wire; Frosted Lens Type; 150LPW Efficacy; Aluminum Body; Polycarbonate Lens; 120 Degree Beam Angle; Dimmable; 60000 Hours Nominal Life