https://www.bdiexpress.com/medias/MFRGWWXXXXXX-2NAX7-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1MTV8aW1hZ2UvanBlZ3xhRFpsTDJnMll5OHhNRFl4T0RnNU5Ea3dPVFEzTUM5TlJsSkhWMWRZV0ZoWVdGaGZNazVCV0RkZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8ZTZkMTRlYzdjOTBkZWY4NTU4ZWI1ZGNmMzcyN2YyNzUyZDUyNmY4ZDZlYWNmNDA2OWFmZmJmMDkyNTIwYTViYQ
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-2NAX7-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1MTV8aW1hZ2UvanBlZ3xhRFpsTDJnMll5OHhNRFl4T0RnNU5Ea3dPVFEzTUM5TlJsSkhWMWRZV0ZoWVdGaGZNazVCV0RkZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8ZTZkMTRlYzdjOTBkZWY4NTU4ZWI1ZGNmMzcyN2YyNzUyZDUyNmY4ZDZlYWNmNDA2OWFmZmJmMDkyNTIwYTViYQ
LUMAPRO LIGHTING
LUMAPRO LIGHTING
2NAX8
LUMAPRO LIGHTING LUMAPRO LIGHTING
Description
2NAX8 LINEAR BAY LIGHTING FIXTURE, QUANTITY 4 LAMP TYPE F54T5HO (SMARTCATALOG)
SUGGESTED LAMP ITEM NO 4XMJ7 FIXTURE WATTAGE 240W VOLTAGE 120 TO 277VAC DESCRIPTION/SPECIAL FEATURES HEAT SLOTS MOTION SENSOR LENGTH 48 IN WIDTH 12-1/2 IN HEIGHT 4-1/2 IN LIGHT DISTRIBUTION
Part #
2NAX8
BDI #
26470132
Details
691.13
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Lighting/Lighting-Fixtures/2NAX8/p/26470132
Your Price
$ 691.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
39110000
Weight / Kilogram
0
Product Group - BDI
L01220
Long Description
SUGGESTED LAMP ITEM NO 4XMJ7 FIXTURE WATTAGE 240W VOLTAGE 120 TO 277VAC DESCRIPTION/SPECIAL FEATURES HEAT SLOTS MOTION SENSOR LENGTH 48 IN WIDTH 12-1/2 IN HEIGHT 4-1/2 IN LIGHT DISTRIBUTION
