https://www.bdiexpress.com/medias/INDINAPBXXXX-LNR-KGBA-CLSD-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkyMzV8aW1hZ2UvanBlZ3xhRE5oTDJoallpODVPRE0wTlRjd09UY3pNakUwTDBsT1JFbE9RVkJDV0ZoWVdGOU1UbEpmUzBkQ1FWOURURk5FWDBGTVh6TXdNSGd6TURBdWFuQm58ZTkwY2NiNzUyYzRlYmQ4MGI1YmJjNTY2MTM2ZGFmNzIzZTMzZTljNDA3NTY2Nzk2MjJiZjc1MjU1ZTRjYWQzMg
INA
INA
KGBA50-PP-AS
INA INA
Description
KGBA50-PP-AS LINEAR BEARING ; POR NON RETURNABLE
Bearing, Ball; 50MM Bore; 50MM Base to Center Height; 108MM Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; 100MM Length Thru Bore; 9.2MM Mounting Hole Diameter; Relubricatable; KB50108PPAS; 2 Seals; Adjustable
Part #
KGBA50-PP-AS
BDI #
15042670
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/KGBA50-PP-AS/p/15042670
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.88
EAN
4047643182133
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Adjustable
Housing Configuration
Closed
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
KB50108PPAS
Self Aligning
No
Inch - Metric
Metric
Other Features
Heavy Duty
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
4.145
Long Description
Bearing, Ball; 50MM Bore; 50MM Base to Center Height; 108MM Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; 100MM Length Thru Bore; 9.2MM Mounting Hole Diameter; Relubricatable; KB50108PPAS; 2 Seals; Adjustable
Base to Center Height
1.969 Inch | 50 Millimeter
Mounting Hole Diameter
0.362 Inch | 9.2 Millimeter
Bore
1.969 Inch | 50 Millimeter
Length Thru Bore
3.937 Inch | 100 Millimeter
Nominal Bolt Center Across Shaft
4.3 Inch | 108 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh