EWELLIX
EWELLIX
LWRE 6200 - KIT
EWELLIX EWELLIX
Description
LWRE 6200 - KIT LINEAR GUIDE KIT ; NON RETURNABLE FOR PRECISION RAIL
Slide Rail Assembly; Crossed Roller; 200MM Overall Length; 15MM Overall Width; 31MM Overall Height; 92MM Stroke Length; 50MM Mounting Hole Spacing; 5.2MM Mounting Hole Diameter; Steel; Cage Plastic; LWRE6200 Rail; LWAKE6X14 Roller; LWERE6 End Stop
Part #
LWRE 6200 - KIT
BDI #
1240501
Details
1285.2429851200002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Slide-Assemblies-and-Components/Slide-Assemblies/LWRE-6200---KIT/p/1240501
Your Price
$ 1,285.24 / each
$ 1,551.48 / each BDIExpress
$ 1,551.48 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
1.21
EAN
7333314310439
Product Group - BDI
L00124
Product Name
Slide Rail Assembly
Product Type
Crossed Roller
Material
Steel
Cage Material
Plastic
Rail Number
LWRE6200
Roller Assembly Number
LWAKE6X14
End Stop Number
LWERE6
Inch - Metric
Metric
Other Features
Maximum Stroke 133 MM | Bolt Head Dia 9.5 MM | M6 Bolt | Kit Includes 4 Piece Rail Guide Set - 2 Cages - 8 End Pieces
Category - BDI
Slide Assemblies
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Roller Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWRE 6200 - KIT
Weight / LBS
2.668
Long Description
Slide Rail Assembly; Crossed Roller; 200MM Overall Length; 15MM Overall Width; 31MM Overall Height; 92MM Stroke Length; 50MM Mounting Hole Spacing; 5.2MM Mounting Hole Diameter; Steel; Cage Plastic; LWRE6200 Rail; LWAKE6X14 Roller; LWERE6 End Stop
Mounting Hole Spacing
1.969 Inch | 50 Millimeter
Overall Height
1.22 Inch | 31 Millimeter
Stroke Length
3.622 Inch | 92 Millimeter
Overall Length
7.874 Inch | 200 Millimeter
Mounting Hole Diameter
0.205 Inch | 5.2 Millimeter
Overall Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh