Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 2W1-2AY 24.7AA X 13-FT6-IN Z PVC NOTCH
25124611 Material Handling 

F.N. SHEPPARD F.N. SHEPPARD

2W1-2AY 24.7AA X 13-FT6-IN Z PVC NOTCH

Description

2W1-2AY 24.7AA X 13-FT6-IN Z PVC NOTCH ; CONV BELT

Conveyor Belt; 24.7" Width; 13' 6" Length; PVC Notch

Part #

2W1-2AY 24.7AA X 13-FT6-IN Z PVC NOTCH

BDI #
25124611

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
F.N. SHEPPARD & CO WWW.FNSHEPPARD.COM
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
8431.39.00.10
Noun
Belt
Keyword String
Conveyor
Manufacturer URL
https://www.fnsheppard.com
Product Detail
Conveyor Belt
Product Specification
24.7" Width; 13' 6" Length; PVC Notch
Long Description
Conveyor Belt; 24.7" Width; 13' 6" Length; PVC Notch