https://www.bdiexpress.com/medias/INDBETXXXXXX-25197985-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUyNjN8aW1hZ2UvanBlZ3xhRFF5TDJnNU5TOHhNREV5TmpZd05qSXpOemN5Tmk5SlRrUkNSVlJZV0ZoWVdGaGZNalV4T1RjNU9EVmZNekF3V0RNd01DNXFjR2N8ZjEyZTE4ODE2ZTBlMWNhZDViYTAzOWYzM2I3ZmJhY2U0Y2JlYjU3YWMzZWY3MTNkNjM2OTgxNDVlYWI4ZTVlMQ
https://www.bdiexpress.com/medias/INDBETXXXXXX-25197985-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUyNjN8aW1hZ2UvanBlZ3xhRFF5TDJnNU5TOHhNREV5TmpZd05qSXpOemN5Tmk5SlRrUkNSVlJZV0ZoWVdGaGZNalV4T1RjNU9EVmZNekF3V0RNd01DNXFjR2N8ZjEyZTE4ODE2ZTBlMWNhZDViYTAzOWYzM2I3ZmJhY2U0Y2JlYjU3YWMzZWY3MTNkNjM2OTgxNDVlYWI4ZTVlMQ
BENETECH MAT. HANDL
BENETECH MAT. HANDL
BD14X07XSLPM000
BENETECH MAT. HANDL BENETECH MAT. HANDL
Description
BD14X07XSLPM000 INSPECTION DOOR ; 14" W X 7" H SINGLE DOOR
Inspection Door; 14" Width; 7" Height; Single Door Style; Left Side Door Swing; Safety Yellow Paint; Mild Steel Door Material; Standard Handle; Standard Drilled Frame; Dust Tight; With Pan Interior Design
Part #
BD14X07XSLPM000
BDI #
25198041
Details
1476.43
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/BD14X07XSLPM000/p/25198041
Your Price
$ 1,476.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
30171515
Weight / Kilogram
11.338
Product Group - BDI
G00268
Noun
Door
Keyword String
Inspection
Manufacturer URL
https://www.benetechglobal.com
Product Detail
Inspection Door
Product Specification
14" Width; 7" Height; Single Door Style; Left Side Door Swing; Safety Yellow Paint; Mild Steel Door Material; Standard Handle; Standard Drilled Frame; Dust Tight
Long Description
Inspection Door; 14" Width; 7" Height; Single Door Style; Left Side Door Swing; Safety Yellow Paint; Mild Steel Door Material; Standard Handle; Standard Drilled Frame; Dust Tight; With Pan Interior Design
