![HP1503-18IN](/medias/INDREXBELTXX-MDLR-1503-LBPT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzcxOTZ8aW1hZ2UvanBlZ3xhR1k1TDJnMk5DOHhNREk1TXpRek1qZzBORE14T0M5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4eE5UQXpYMHhDVUZSZk16QXdlRE13TUM1cWNHY3w2MTdlMWEwODdmZjZiMjIzZTZmZWUwNWFlNTk2NzE4M2NmMzcwZDk1YTI0MDE4ZDhhNzJkNTEzNWRkNzVjOGMy)
![HP1503-18IN](/medias/INDREXBELTXX-MDLR-1503-LBPT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzcxOTZ8aW1hZ2UvanBlZ3xhR1k1TDJnMk5DOHhNREk1TXpRek1qZzBORE14T0M5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4eE5UQXpYMHhDVUZSZk16QXdlRE13TUM1cWNHY3w2MTdlMWEwODdmZjZiMjIzZTZmZWUwNWFlNTk2NzE4M2NmMzcwZDk1YTI0MDE4ZDhhNzJkNTEzNWRkNzVjOGMy)
REXNORD
REXNORD
HP1503-18IN
REXNORD REXNORD
Description
HP1503-18IN MATTOP CHAIN ; 81427381 10/BOX
Mat Top Modular Belting; 1503; Low Backline Pressure Top; 0.59" Pitch; 18" Modular Belting Width; Straight Running; Polyester Pin Material; 0.4" Plate Height
Part #
10028878
BDI #
22605057
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
238.82921371000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP1503-18IN/p/22605057
Your Price
$ 238.83 / Foot
$ 306.71 / Foot BDIExpress
$ 306.71 / Foot BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.885
EAN
0793699497380
Product Group - BDI
M00330
Modular Belting Size
1503
Basic Construction
Low Backline Pressure Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
0.59 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.096
Long Description
Mat Top Modular Belting; 1503; Low Backline Pressure Top; 0.59" Pitch; 18" Modular Belting Width; Straight Running; Polyester Pin Material; 0.4" Plate Height
Pitch
0.59 Inch | 14.986 Millimeter
Plate Height
0.4 Inch | 10.16 Millimeter
Modular Belting Width
18 Inch | 457.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh