Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HP5935-18IN https://www.bdiexpress.com/medias/INDREXCHAINX-HP5935-18IN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExNjh8aW1hZ2UvanBlZ3xhRE0xTDJnd09TOHhNRGMzTWpjM01UY3dNRGMyTmk5SlRrUlNSVmhEU0VGSlRsaGZTRkExT1RNMVh6RTRTVTVmTXpBd2VETXdNQzVxY0djfDQ5MjJmZjZlZjQ5YTZjMzdhMjU1OWM5OWYzZjY5ZWI2Yjk2ZTJjNWQxNjFiYTNjMTQ4Y2E2Y2Y1YTNmOWRkNjA
21540313 Modular Belting 

REXNORD REXNORD

HP5935-18IN

Description

HP5935-18IN CONVEYOR CHAIN ; 3/4" PITCH 18" WD

Modular Mat Top Belting; 5935; Solid Top; Modular Belting; 3/4" Pitch; 18" Modular Belting Width; Straight Running; High Performance; Polypropylene Pin Material; 0.34" Plate Height

Part #

10028920

BDI #
21540313

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

167.89 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 167.89 / Foot
$ 168.00 / Foot
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.88
EAN
0793699347579
Product Group - BDI
M02310
Modular Belting Size
5935
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
High Performance
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Mat Top Chain Molded Brown
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10028920
Weight / LBS
0.12
Long Description
Modular Mat Top Belting; 5935; Solid Top; Modular Belting; 3/4" Pitch; 18" Modular Belting Width; Straight Running; High Performance; Polypropylene Pin Material; 0.34" Plate Height
Modular Belting Width
18 Inch | 457.2 Millimeter
Plate Height
0.34 Inch | 8.636 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh