![HP7956GT-30IN-MTW-CW](/medias/INDREXXXTXXX-7956GT-PHOTO-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMwMDN8aW1hZ2UvanBlZ3xhR1l5TDJoaU1DOHhNRE0wTXpJek1EY3dNVFU1T0M5SlRrUlNSVmhZV0ZSWVdGaGZOemsxTmtkVVgxQklUMVJQWHpNd01IZ3pNREF1YW5CbnxmODUyNWUyZmExOWZkNjBjMDkwZjlkMDQ5MDUzOTdlMGQzYjhkY2NjMmU0NDVhZDZiYmYwZDhkYjgyY2M5ODE4)
![HP7956GT-30IN-MTW-CW](/medias/INDREXXXTXXX-7956GT-PHOTO-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMwMDN8aW1hZ2UvanBlZ3xhR1l5TDJoaU1DOHhNRE0wTXpJek1EY3dNVFU1T0M5SlRrUlNSVmhZV0ZSWVdGaGZOemsxTmtkVVgxQklUMVJQWHpNd01IZ3pNREF1YW5CbnxmODUyNWUyZmExOWZkNjBjMDkwZjlkMDQ5MDUzOTdlMGQzYjhkY2NjMmU0NDVhZDZiYmYwZDhkYjgyY2M5ODE4)
REXNORD
REXNORD
HP7956GT-30IN-MTW-CW
REXNORD REXNORD
Description
HP7956GT-30IN-MTW-CW MATTOP CHAIN ; NON RETURNABLE SIDE FLEXING 30" WID
Modular Mat Top Belting; 7956; Open Area; Modular Belting; 1-1/4" Pitch; 30" Modular Belting Width; Side Flexing; High Performance; Polyester Pin Material; 1/2" Plate Height
Part #
10464500
BDI #
22371719
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
329.66766876
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP7956GT-30IN-MTW-CW/p/22371719
Your Price
$ 329.67 / Foot
$ 415.04 / Foot BDIExpress
$ 415.04 / Foot BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.249
EAN
0782934886805
Product Group - BDI
M00132
Modular Belting Size
7956
Basic Construction
Open Area
Component
Modular Belting
Modular Belting Type
Side Flexing
Material Type
High Performance
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1.25 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Molded-To-Width Mat Top Chain With GT Curve Retention For Clockwise Turns
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10464500
Weight / LBS
0.55
Long Description
Modular Mat Top Belting; 7956; Open Area; Modular Belting; 1-1/4" Pitch; 30" Modular Belting Width; Side Flexing; High Performance; Polyester Pin Material; 1/2" Plate Height
Modular Belting Width
30 Inch | 762 Millimeter
Pitch
1.25 Inch | 31.75 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh