https://www.bdiexpress.com/medias/INDXXXBLTXXX-15071959-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ0MzR8aW1hZ2UvanBlZ3xhR00yTDJnM05pODVPRE0wTlRrek1EVTRPRFEyTDBsT1JGaFlXRUpNVkZoWVdGOHhOVEEzTVRrMU9WOHpNREI0TXpBd0xtcHdad3wwODhiOTJhMzAzOWZjNzZlZGU5OWUwYTJiOGM2YzM3ZGY5ZGFmNTljOTVkODZlMWNlMTU3MjY1Yjc4MTIwMDJl
https://www.bdiexpress.com/medias/INDXXXBLTXXX-15071959-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ0MzR8aW1hZ2UvanBlZ3xhR00yTDJnM05pODVPRE0wTlRrek1EVTRPRFEyTDBsT1JGaFlXRUpNVkZoWVdGOHhOVEEzTVRrMU9WOHpNREI0TXpBd0xtcHdad3wwODhiOTJhMzAzOWZjNzZlZGU5OWUwYTJiOGM2YzM3ZGY5ZGFmNTljOTVkODZlMWNlMTU3MjY1Yjc4MTIwMDJl
HABASIT BELTING
HABASIT BELTING
M2531 850MM 465P PP
HABASIT BELTING HABASIT BELTING
Description
HABASIT BELTING M2531 850MM 465P PP
Mat Top Modular Belting; Raised Rib; Straight; 1" Pitch; 850MM Width
Part #
M2531 850MM 465P PP
BDI #
15071959
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/M2531-850MM-465P-PP/p/15071959
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.habasit.com
Product Detail
Mat Top Modular Belting
Product Specification
Raised Rib; Straight; 1" Pitch; 850MM Width
Long Description
Mat Top Modular Belting; Raised Rib; Straight; 1" Pitch; 850MM Width
