https://www.bdiexpress.com/medias/INDVGECHNXXX-24725194-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MjB8aW1hZ2UvanBlZ3xhR0prTDJneFl5OHhNREExTmpFeE16azNPVFF5TWk5SlRrUldSMFZEU0U1WVdGaGZNalEzTWpVeE9UUmZNekF3ZURNd01DNXFjR2N8MzZhZmQ3ZWM0NWY1MzE2MDQ5NTBhOGYwMWU5NmI3MWQzODUwZjUzYzU4MGYyZjY1ZWU1YzU1NTFmYzhjODlmNw
https://www.bdiexpress.com/medias/INDVGECHNXXX-24725194-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MjB8aW1hZ2UvanBlZ3xhR0prTDJneFl5OHhNREExTmpFeE16azNPVFF5TWk5SlRrUldSMFZEU0U1WVdGaGZNalEzTWpVeE9UUmZNekF3ZURNd01DNXFjR2N8MzZhZmQ3ZWM0NWY1MzE2MDQ5NTBhOGYwMWU5NmI3MWQzODUwZjUzYzU4MGYyZjY1ZWU1YzU1NTFmYzhjODlmNw
SYSTEM PLAST
SYSTEM PLAST
NGE2250FT-PT-M0085
SYSTEM PLAST SYSTEM PLAST
Description
NGE2250FT-PT-M0085 MODULAR BELT ; NON-RETURNABLE GREY-BLUE 10FT
Modular Belting; 2250; Flat Top; 25.4MM Pitch; 85MM Modular Belting Width; Straight Running and Side Flexing; Low Friction; PBT Pin Material
Part #
AA2500946
BDI #
24480076
Details
396.55
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/NGE2250FT-PT-M0085/p/24480076
Your Price
$ 396.55 / box
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.191
EAN
0726166546502
Product Group - BDI
M00132
Modular Belting Size
2250
Basic Construction
Flat Top
Component
Modular Belting
Modular Belting Type
Straight Running | Side Flexing
Material Type
Low Friction
Pin Material
PBT
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
10 FT
Inch - Metric
Metric
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.42
Long Description
Modular Belting; 2250; Flat Top; 25.4MM Pitch; 85MM Modular Belting Width; Straight Running and Side Flexing; Low Friction; PBT Pin Material
Pitch
1 Inch | 25.4 Millimeter
Modular Belting Width
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

