INTRALOX
INTRALOX
S800FT PP 24IN X 30FT
INTRALOX INTRALOX
Description
S800FT PP 24IN X 30FT BELT
Modular Belting; 30' Length; 24" Width; 2" Pitch; Flat Top; Polypropylene; 800 Series
Part #
S800FT PP 24IN X 30FT
BDI #
27575491
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/S800FT-PP-24IN-X-30FT/p/27575491
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
4010.11.00.00
Noun
Belting
Keyword String
Modular
Manufacturer URL
https://www.intralox.com
Product Detail
Modular Belting
Product Specification
30' Length; 24" Width; 2" Pitch; Flat Top; Polypropylene; 800 Series
Long Description
Modular Belting; 30' Length; 24" Width; 2" Pitch; Flat Top; Polypropylene; 800 Series
