

TOUGH GUY PRODUCTS
TOUGH GUY PRODUCTS
33W311
TOUGH GUY PRODUCTS TOUGH GUY PRODUCTS
Description
33W311 BASKET TRUCK, PERMANENT VINYL LINER TRUCK STYLE (SMARTCATALOG)
STANDARD BUSHEL CAPACITY 12.0 CUBIC FOOT CAPACITY 15.0 CU FT CUBIC YARD CAPACITY 0.55 CU YD LOAD CAPACITY 600 LB LINER MATERIAL VINYL LINER STYLE PERMANENT LINER COLOR BLUE BASE MATERIAL WOOD INSIDE LENGTH 35
Part #
33W311
BDI #
26412557

Details
448.05
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/33W311/p/26412557
Your Price
$ 448.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00134
Long Description
STANDARD BUSHEL CAPACITY 12.0 CUBIC FOOT CAPACITY 15.0 CU FT CUBIC YARD CAPACITY 0.55 CU YD LOAD CAPACITY 600 LB LINER MATERIAL VINYL LINER STYLE PERMANENT LINER COLOR BLUE BASE MATERIAL WOOD INSIDE LENGTH 35