Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

33W319 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-33W304-AW01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU3MzR8aW1hZ2UvanBlZ3xhREF6TDJnek9TOHhNRFl4T1RBek9UWXhNamsxT0M5TlJsSkhWMWRZV0ZoWVdGaGZNek5YTXpBMFgwRlhNREZmTXpBd2VETXdNQzVxY0djfDQwMTQ2MmUxYzFhMzk5Y2QyOGM5NGEwYjhkZTUxMmJkNzg1Y2UyMTRiYjRlZDQ0OTQ3OTc5ZjFiNDJkNjdmZTg
26442163 Conveyor Components 

TOUGH GUY PRODUCTS TOUGH GUY PRODUCTS

33W319

Description

33W319 BASKET TRUCK, PERMANENT VINYL LINER TRUCK STYLE (SMARTCATALOG)

STANDARD BUSHEL CAPACITY 20.0 CUBIC FOOT CAPACITY 24.9 CU FT CUBIC YARD CAPACITY 0.92 CU YD LOAD CAPACITY 600 LB LINER MATERIAL VINYL LINER STYLE PERMANENT LINER COLOR RED BASE MATERIAL WOOD INSIDE LENGTH 47

Part #

33W319

BDI #
26442163

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

849.26 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 849.26 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TOUGH GUY PRODUCTS
Minimum Buy Quantity
1
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00134
Long Description
STANDARD BUSHEL CAPACITY 20.0 CUBIC FOOT CAPACITY 24.9 CU FT CUBIC YARD CAPACITY 0.92 CU YD LOAD CAPACITY 600 LB LINER MATERIAL VINYL LINER STYLE PERMANENT LINER COLOR RED BASE MATERIAL WOOD INSIDE LENGTH 47