Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CE4BB-W-H https://www.bdiexpress.com/medias/INDM-GACSRYX-SHFT-END-CEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5ODJ8aW1hZ2UvanBlZ3xhR0UwTDJnd01pODVNalkxTkRFeE16a3hOVEU0TG1wd1p3fDgxNTEzNjg4YmI3OGQ4YmFiMWNhMjlmZjdlOGU3OTQxN2UxMDhhMDhkNWY5NzEyOWVhMDVmZDIzZDM3ZGFjYjQ
605479 Conveyor Component Accessories 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

CE4BB-W-H

Description

CE4BB-W-H CONVEYOR END SHAFT ; WITH SEAL 2" DIA X 10.375" L

Screw Conveyor End Shaft; End Shaft Used with Waste Pack Seal; 2 IN Dia X 10.375 IN L; Use: Support the End Conveyor Section; Steel

Part #

CE4BB-W-H

BDI #
605479

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

164.52152671000002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 164.52 / each
$ 230.40 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
4.08
EAN
0697950078908
Product Group - BDI
M00134
Product Name
Screw Conveyor End Shaft
Part Description
End Shaft Used with Waste Pack Seal
Size
2 IN Dia X 10.375 IN L
Used For
Support the End Conveyor Section
Material
Steel
Other Features
Hardened Shaft | Ball Bearing | Cold Rolled
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
End
Manufacturer URL
Manufacturer Item Number
CE4BB-W-H
Manufacturer Internal Number
CE4BB-W-H
Weight / LBS
9
Long Description
Screw Conveyor End Shaft; End Shaft Used with Waste Pack Seal; 2 IN Dia X 10.375 IN L; Use: Support the End Conveyor Section; Steel