https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-HE-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAyOXxpbWFnZS9qcGVnfGFEZzBMMmhtWkM4eE1EYzJPVFV3T0RJek56TTBNaTlKVGtSRVQwUlFURmxZV0ZoZlJGSk5YME5TVjA1ZlRVUlVXVmhmU0VWZlNGSkNYek13TUhnek1EQXVhbkJufDJlNzIyNmQwMjQ2MDdkNmU2MDQxZTk2NjMwZWRhZjI5YTFlNTFkMjEwOTdlNWIxMjRkYjRiZWY1YTljOWRhNjM
https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-HE-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAyOXxpbWFnZS9qcGVnfGFEZzBMMmhtWkM4eE1EYzJPVFV3T0RJek56TTBNaTlKVGtSRVQwUlFURmxZV0ZoZlJGSk5YME5TVjA1ZlRVUlVXVmhmU0VWZlNGSkNYek13TUhnek1EQXVhbkJufDJlNzIyNmQwMjQ2MDdkNmU2MDQxZTk2NjMwZWRhZjI5YTFlNTFkMjEwOTdlNWIxMjRkYjRiZWY1YTljOWRhNjM
DODGE
DODGE
10X26 CR DR HE25 MDX 1/2 HBG LAG
DODGE DODGE
Description
10X26 CR DR HE25 MDX 1/2 HBG LAG
Conveyor Pulley; Drum; Crowned Face; 26" Face Width; Bushed Mount; HE25 Bushing; Mine Duty Extra Class; 10" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1 Keyseats
Part #
10X26 CR DR HE25 MDX 1/2 HBG LAG
BDI #
19377570
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/10X26-CR-DR-HE25-MDX-1-2-HBG-LAG/p/19377570
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
50.848
EAN
0782476657093
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE25
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
201359
Long Description
Conveyor Pulley; Drum; Crowned Face; 26" Face Width; Bushed Mount; HE25 Bushing; Mine Duty Extra Class; 10" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1 Keyseats
Pulley Diameter
10 Inch | 254 Millimeter
Length Thru Bore
1.8 Inch | 45.72 Millimeter
Face Width
26 Inch | 660.4 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 2-1/2 Inch | 25.4 To 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

