https://www.bdiexpress.com/medias/INDDODPLYXXX-WNG-CRWN-MDTY-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzZ8aW1hZ2UvanBlZ3xhR0U0TDJnNE5DOHhNRGN4TnpZMk1UUXlPVGM1TUM5SlRrUkVUMFJRVEZsWVdGaGZWMDVIWDBOU1YwNWZUVVJVV1Y5WVZGOHpNREI0TXpBd0xtcHdad3wxNWI0MGFhOTRhMzM1MjJjYjRiOThmNzk3ZTllNDBiNjc0MzVlZWVkYjMyODZlNWQ1YTg1MGYxNjAzZGIwZTYw
https://www.bdiexpress.com/medias/INDDODPLYXXX-WNG-CRWN-MDTY-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzZ8aW1hZ2UvanBlZ3xhR0U0TDJnNE5DOHhNRGN4TnpZMk1UUXlPVGM1TUM5SlRrUkVUMFJRVEZsWVdGaGZWMDVIWDBOU1YwNWZUVVJVV1Y5WVZGOHpNREI0TXpBd0xtcHdad3wxNWI0MGFhOTRhMzM1MjJjYjRiOThmNzk3ZTllNDBiNjc0MzVlZWVkYjMyODZlNWQ1YTg1MGYxNjAzZGIwZTYw
DODGE
DODGE
16X44 CR WI XT45 MD
DODGE DODGE
Description
16X44 CR WI XT45 MD WING PULLEY ; NON RETURNABLE
Conveyor Pulley; Wing; Crowned Face; 44" Face Width; Bushed Mount; XT45 Bushing; Mine Duty Class; 16" Pulley Diameter; 3-7/16 To 4-7/16" Bushing Bore Range; 1 Keyseats
Part #
219718
BDI #
20497781
Details
7685.86
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/16X44-CR-WI-XT45-MD/p/20497781
Your Price
$ 7,685.86 / each
$ 7,686.00 / each BDIExpress
$ 7,686.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
150.4
EAN
0782476935870
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT45
Class
Mine Duty
Number of Keyseats
1
Other Features
XT Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
219718
Long Description
Conveyor Pulley; Wing; Crowned Face; 44" Face Width; Bushed Mount; XT45 Bushing; Mine Duty Class; 16" Pulley Diameter; 3-7/16 To 4-7/16" Bushing Bore Range; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Face Width
44 Inch | 1117.6 Millimeter
Pulley Diameter
16 Inch | 406.4 Millimeter
Bushing Bore Range
3-7/16 To 4-7/16 Inch | 87.313 To 112.713 Millimeter
Length Thru Bore
3.313 Inch | 84.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

