SYSTEM PLAST
SYSTEM PLAST
VG-P316HD-100
SYSTEM PLAST SYSTEM PLAST
Description
VG-P316HD-100 EXTRUDED GUIDE BAR CAP ; NON-RETURNABLE HD 3/16" UHMW 100FT/BOX
Bar Cap; 0.63" Track Width; 100 Feet Long; 3/4" Height; 0.63" Width; UHMW-PE Material
Part #
VG-P316HD-100
BDI #
338717

Details
497.49
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Guides/VG-P316HD-100/p/338717
Your Price
$ 497.49 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
30102415
Weight / Kilogram
0.068
EAN
0787405448827
Product Group - BDI
M00134
Product Name
Bar Cap
Length - Feet
100
Material
UHMW-PE
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Harmonized Tariff Code
8431.39.00.10
Noun
Bar Cap
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
VG-P316HD-100
Weight / LBS
0.15
Long Description
Bar Cap; 0.63" Track Width; 100 Feet Long; 3/4" Height; 0.63" Width; UHMW-PE Material
Track Width
0.63 Inch | 16.002 Millimeter
Width
0.63 Inch | 16.002 Millimeter
Height
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh