Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VG-LDA-100-10 https://www.bdiexpress.com/medias/INDVGEASSYXX-LNDVDR-GD-LDA-100-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcwMHxpbWFnZS9qcGVnfGFEUXlMMmcwWWk4NU16RTFNVEExTkRjeU5UUXlMbXB3Wnd8MzIzYTU0OTEyMjA4MDQyMmY2NjliMjZmOTc1ODc0ZmNkN2QwNWRjY2JhMWYwNWExMTE4NDNjNGIzNjRlMjc4ZQ
337480 Roller and Guide Assemblies 

SYSTEM PLAST SYSTEM PLAST

VG-LDA-100-10

Description

VG-LDA-100-10 GUIDE CHANNEL LANE DIVIDER ; NON-RETURNABLE ALUM 10FT/RLL

Lane Divider; Guide; Not Applicable; 0" Roller Width; 0" Roller Diameter; Not Applicable Material; Series LDA-100; 10 Feet Long; 2.62" Height; 1" Width; Aluminum Guide Material

Part #

VG-LDA-100-10

BDI #
337480

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

331.55699999999996 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 331.56 / roll
$ 343.20 / roll
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
2.971
EAN
0787405506107
Product Group - BDI
M00134
Product Name
Lane Divider
Product Type
Guide
Type of Roller
Not Applicable
Roller Material
Not Applicable
Series
LDA-100
Length - Feet
10
Guide Material
Aluminum
Other Features
Bendable to 40 Inch Radius
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller Assemblies
Harmonized Tariff Code
8431.39.00.10
Noun
Lane Divider
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-LDA-100-10
Manufacturer Internal Number
VG-LDA-100
Weight / LBS
0.63
Long Description
Lane Divider; Guide; Not Applicable; 0" Roller Width; 0" Roller Diameter; Not Applicable Material; Series LDA-100; 10 Feet Long; 2.62" Height; 1" Width; Aluminum Guide Material
Roller Diameter
0 Inch | 0 Millimeter
Roller Width
0 Inch | 0 Millimeter
Width
1 Inch | 25.4 Millimeter
Height
2.62 Inch | 66.548 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh