MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CHB2166C
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CHB2166C HANGER BEARING ; MTO 3" BORE CERAMIC
Hanger Bearing; 3" Bore; Hanger Housing; Ceramic; Plain Bearing; 216 | 230 | 316 Hanger Type; 2 Piece Split
Part #
CHB2166C
BDI #
25847772

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hanger-Bearings/CHB2166C/p/25847772
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0
Product Group - BDI
M06110
Product Name
Hanger Bearing
Housing Style
Hanger
Bearing Material
Ceramic
Rolling Element
Plain
Hanger Type
216 | 230 | 316
Bearing Configuration
2 Piece Split
Inch - Metric
Inch
Category - BDI
Conveyor Components Hanger Bearings
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.martinsprocket.com
Long Description
Hanger Bearing; 3" Bore; Hanger Housing; Ceramic; Plain Bearing; 216 | 230 | 316 Hanger Type; 2 Piece Split
Bore
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh