SYSTEM PLAST
SYSTEM PLAST
SAC-3244
SYSTEM PLAST SYSTEM PLAST
Description
SAC-3244 HANGER BEARING ; 2" BORE NOLU-S
Hanger Bearing; 2" Bore; Hanger Housing; Nolu-S; Plain Bearing; 20B | 26B | 28B | 220 | 226 | 326 Hanger Type; 2 Piece Split
Part #
SAC-3244
BDI #
342628

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hanger-Bearings/SAC-3244/p/342628
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.091
EAN
0787405461130
Product Group - BDI
M00134
Product Name
Hanger Bearing
Housing Style
Hanger
Bearing Material
Nolu-S
Rolling Element
Plain
Hanger Type
20B | 26B | 28B | 220 | 226 | 326
Bearing Configuration
2 Piece Split
Inch - Metric
Inch
Category - BDI
Conveyor Components Hanger Bearings
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SAC-3244
Manufacturer Internal Number
SAC-3244
Weight / LBS
0.2
Long Description
Hanger Bearing; 2" Bore; Hanger Housing; Nolu-S; Plain Bearing; 20B | 26B | 28B | 220 | 226 | 326 Hanger Type; 2 Piece Split
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh