https://www.bdiexpress.com/medias/INDREXXXTXXX-AS831-K325-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2Nzl8aW1hZ2UvanBlZ3xhRFE0TDJoaVpTOHhNRE0wTXpFMU5ESXlNVEE0Tmk5SlRrUlNSVmhZV0ZSWVdGaGZRVk00TXpGZlN6TXlOVjh6TURCNE16QXdMbXB3Wnd8MjgxNjZiOWY5MWZjZTZiYmU3ZTgwOGRlNmFiNzE2MzQzMTMxOGI3ODliZWFhY2ZmZDBjOTcwM2M5YTM3MGNkYw
https://www.bdiexpress.com/medias/INDREXXXTXXX-AS831-K325-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2Nzl8aW1hZ2UvanBlZ3xhRFE0TDJoaVpTOHhNRE0wTXpFMU5ESXlNVEE0Tmk5SlRrUlNSVmhZV0ZSWVdGaGZRVk00TXpGZlN6TXlOVjh6TURCNE16QXdMbXB3Wnd8MjgxNjZiOWY5MWZjZTZiYmU3ZTgwOGRlNmFiNzE2MzQzMTMxOGI3ODliZWFhY2ZmZDBjOTcwM2M5YTM3MGNkYw
REXNORD
REXNORD
AS831-K3.25
REXNORD REXNORD
Description
AS831-K3.25 TABLETOP CHAIN ; NON-RETURNABLE
Plate Top Chain; 831; Plastic with Plastic Top; 1-1/2" Chain Pitch; 3-1/4" Chain Width; Straight Running Material Type; 1.64" Base Width; 0.19" Plate Thickness; 0.57" Plate Height; Straight Plate Shape; 1/4" Pin Diameter
Part #
10156546
BDI #
24108997
Details
77.25
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/AS831-K3-25/p/24108997
Your Price
$ 77.25 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.273
EAN
0793699249927
Product Group - BDI
M00330
Chain Size
831
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running
Material Type
Anti Static
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
50FT
Minimum Order Quantity
50FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
400 Link
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AS831-3.25IN
Manufacturer Internal Number
10156546
Weight / LBS
0.08
Long Description
Plate Top Chain; 831; Plastic with Plastic Top; 1-1/2" Chain Pitch; 3-1/4" Chain Width; Straight Running Material Type; 1.64" Base Width; 0.19" Plate Thickness; 0.57" Plate Height; Straight Plate Shape; 1/4" Pin Diameter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Plate Height
0.57 Inch | 14.478 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Base Width
1.64 Inch | 41.656 Millimeter
Plate Thickness
0.19 Inch | 4.826 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

