https://www.bdiexpress.com/medias/INDREXCHNXXX-820-1PLSTC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI3N3xpbWFnZS9qcGVnfGFEbGhMMmd6WWk4eE1EYzNNVEUxTXpFNU1EazBNaTlKVGtSU1JWaERTRTVZV0ZoZk9ESXdYekZRVEZOVVExOHpNREI0TXpBd0xtcHdad3w5MGFhMDcyODc2NDRmZDNkM2VjMDczODJjNWFhNDYyOTU1NzcxNWIzYTBjYmNkNGQ0NTRkNTc5NTA2MzliNDJi
https://www.bdiexpress.com/medias/INDREXCHNXXX-820-1PLSTC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI3N3xpbWFnZS9qcGVnfGFEbGhMMmd6WWk4eE1EYzNNVEUxTXpFNU1EazBNaTlKVGtSU1JWaERTRTVZV0ZoZk9ESXdYekZRVEZOVVExOHpNREI0TXpBd0xtcHdad3w5MGFhMDcyODc2NDRmZDNkM2VjMDczODJjNWFhNDYyOTU1NzcxNWIzYTBjYmNkNGQ0NTRkNTc5NTA2MzliNDJi
REXNORD
REXNORD
HS820-4.5IN
REXNORD REXNORD
Description
HS820-4.5IN TABLETOP CHAIN ; NON-RETURNABLE 81426852
Plate Top Chain; 820; Plastic with Plastic Top; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running; Stainless Steel Pin Material
Part #
10145420
BDI #
21473907
Details
50.47
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/HS820-4-5IN/p/21473907
Your Price
$ 50.47 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.313
EAN
0793699979169
Product Group - BDI
M00330
Chain Size
820
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running
Material Type
Green Internally Lubricated Acetal
Pin Material
Stainless Steel
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.086
Long Description
Plate Top Chain; 820; Plastic with Plastic Top; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running; Stainless Steel Pin Material
Chain Width
4.5 Inch | 114.3 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

