https://www.bdiexpress.com/medias/INDREXCHNXXX-821-1PLSTCRI-LBP-300X300.jpg?context=bWFzdGVyfHJvb3R8MzI0OTN8aW1hZ2UvanBlZ3xhREUxTDJobU9DOHhNREl3T0Rjek9USTVOVEkyTWk5SlRrUlNSVmhEU0U1WVdGaGZPREl4WHpGUVRGTlVRMUpKWDB4Q1VGOHpNREJZTXpBd0xtcHdad3wwZjM4Y2ZjYmNiNTYyNDQ3ZDdiNGQzMzViY2IyMDM1NjY2NGU2NmNjNzU1NDA2YmFjNDYwMWJkMzljYTIwMmI4
https://www.bdiexpress.com/medias/INDREXCHNXXX-821-1PLSTCRI-LBP-300X300.jpg?context=bWFzdGVyfHJvb3R8MzI0OTN8aW1hZ2UvanBlZ3xhREUxTDJobU9DOHhNREl3T0Rjek9USTVOVEkyTWk5SlRrUlNSVmhEU0U1WVdGaGZPREl4WHpGUVRGTlVRMUpKWDB4Q1VGOHpNREJZTXpBd0xtcHdad3wwZjM4Y2ZjYmNiNTYyNDQ3ZDdiNGQzMzViY2IyMDM1NjY2NGU2NmNjNzU1NDA2YmFjNDYwMWJkMzljYTIwMmI4
REXNORD
REXNORD
LBP 821-K750 LF
REXNORD REXNORD
Description
LBP 821-K750 LF TABLETOP CHAIN ; NON-RETURNABLE
821; Plastic with Low Pressure Roller; Chain; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 5.38" Base Width; Straight Plate
Part #
10177539
BDI #
18143842
Details
201.88
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LBP-821-K750-LF/p/18143842
Your Price
$ 201.88 / Foot
$ 202.00 / Foot BDIExpress
$ 202.00 / Foot BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
1.862
EAN
0698210693152
Product Group - BDI
M00330
Chain Size
821
Basic Construction
Plastic with Low Pressure Roller
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
LF LBP821
Weight / LBS
1.7
Long Description
821; Plastic with Low Pressure Roller; Chain; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 5.38" Base Width; Straight Plate
Plate Height
1.11 Inch | 28.194 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
7.5 Inch | 190.5 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Tab Width
0 Inch | 0 Millimeter
Plate Thickness
0 Inch | 0 Millimeter
Base Width
5.38 Inch | 136.652 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


