Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LBP 882 TAB-K375SR LF 1PC ROL https://www.bdiexpress.com/medias/INDREXCHNXXX-882LBP-1PLSTC-TAB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2OTR8aW1hZ2UvanBlZ3xhR1E1TDJneE55ODVNekUxTURNd05qWXpNVGs0TG1wd1p3fGUxNDQ2MGY4M2M1NmIxNDEyZDRiNzkxYzgyODU4MjdmN2I5OGE1MTg2ZjVkODdmZjc0ZDY5YTA1NjZiODY5NDM
18621287 Table Top Chains 

REXNORD REXNORD

LBP 882 TAB-K375SR LF 1PC ROL

Description

LBP 882 TAB-K375SR LF 1PC ROL ; NON-RETURNABLE 81403151 TABLETOP CHAIN

882; Plastic with Low Pressure Roller; Chain; 1-1/2" Pitch; 3-3/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.99" Tab Width; Straight Plate

Part #

10144770

BDI #
18621287

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

226.17 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 226.17 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
1.089
EAN
0698210105761
Product Group - BDI
M00330
Chain Size
882
Basic Construction
Plastic with Low Pressure Roller
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
With Tab
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
LF LBP882
Weight / LBS
2.5
Long Description
882; Plastic with Low Pressure Roller; Chain; 1-1/2" Pitch; 3-3/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.99" Tab Width; Straight Plate
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Height
1.66 Inch | 42.164 Millimeter
Plate Thickness
0 Inch | 0 Millimeter
Base Width
0 Inch | 0 Millimeter
Tab Width
2.99 Inch | 75.946 Millimeter
Chain Width
3.75 Inch | 95.25 Millimeter
Pin Diameter
0.34 Inch | 8.636 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh