https://www.bdiexpress.com/medias/INDVGECHNXXX-24481586-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxMjN8aW1hZ2UvanBlZ3xhRGsyTDJnME5TOHhNREExTmpFeE9USXlNak13TWk5SlRrUldSMFZEU0U1WVdGaGZNalEwT0RFMU9EWmZNekF3ZURNd01DNXFjR2N8NzZiMmZjNDgwNmM0YjkxNTU3YWM0OThkYzljNjgxN2VkMGY0YmRmY2E2NjMyZDFjODc0NjMxMThhOTY5MGI0NA
https://www.bdiexpress.com/medias/INDVGECHNXXX-24481586-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxMjN8aW1hZ2UvanBlZ3xhRGsyTDJnME5TOHhNREExTmpFeE9USXlNak13TWk5SlRrUldSMFZEU0U1WVdGaGZNalEwT0RFMU9EWmZNekF3ZURNd01DNXFjR2N8NzZiMmZjNDgwNmM0YjkxNTU3YWM0OThkYzljNjgxN2VkMGY0YmRmY2E2NjMyZDFjODc0NjMxMThhOTY5MGI0NA
SYSTEM PLAST
SYSTEM PLAST
NGE880M-K330
SYSTEM PLAST SYSTEM PLAST
Description
NGE880M-K330 CONVEYOR FLAT TOP CHAIN ; NON-RETURNABLE GRY-BL SIDE FLEXING 10FT
Plate Top Chain; 880; Plastic with Plastic Top; 1-1/2" Chain Pitch; 3.3" Chain Width; Straight Running | Side Flexing | Back Flexing; New Generation Material Type; Stainless Steel Pin Material; 1.66" Base Width; 0.16" Plate Thickness; 0.6" Plate Height; Straight Plate Shape; 0.28" Pin Diameter
Part #
AA1100308
BDI #
24481586
Details
498.52
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/NGE880M-K330/p/24481586
Your Price
$ 498.52 / box
$ 499.00 / box BDIExpress
$ 499.00 / box BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.311
EAN
0726166518813
Product Group - BDI
M00330
Chain Size
880
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
New Generation
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Gray Blue in Color
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
AA1100308
Weight / LBS
0.69
Long Description
Plate Top Chain; 880; Plastic with Plastic Top; 1-1/2" Chain Pitch; 3.3" Chain Width; Straight Running | Side Flexing | Back Flexing; New Generation Material Type; Stainless Steel Pin Material; 1.66" Base Width; 0.16" Plate Thickness; 0.6" Plate Height; Straight Plate Shape; 0.28" Pin Diameter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Plate Height
0.6 Inch | 15.24 Millimeter
Base Width
1.66 Inch | 42.164 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
3.3 Inch | 83.82 Millimeter
Pin Diameter
0.28 Inch | 7.112 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


