Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

336420 Table Top and Modular Sprockets 

SYSTEM PLAST SYSTEM PLAST

820-21R1-DS-SS

Description

820-21R1-DS-SS MOLDED SPROCKET ; 1IN BORE 21-T 5.09 NON RETURNABLE

1" Bore; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 21 Teeth; 5.08" Outside Diameter; 5.09" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic

Part #

32057

BDI #
336420

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

130.61 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 130.61 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.408
EAN
0726166590949
Product Group - BDI
M00332
Modular - Flat Top Size
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Number of Teeth
21
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
Yes
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
32057
Weight / LBS
0.9
Long Description
1" Bore; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 1-1/2" Pitch; 21 Teeth; 5.08" Outside Diameter; 5.09" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
5.08 Inch | 129.032 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
5.09 Inch | 129.286 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh