Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NS5996-14T 90MM S HS https://www.bdiexpress.com/medias/INDREXSPKTXX-5996-BC-PL-SQ-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE5NDd8aW1hZ2UvanBlZ3xhR0U0TDJobU1TOHhNREl3Tmpjek5EQXlORGN6TkM5SlRrUlNSVmhUVUV0VVdGaGZOVGs1Tmw5Q1ExOVFURjlUVVY4ek1EQllNekF3TG1wd1p3fDcyNWYyM2VlZDgwM2U2NjFlYTI1OTgzMjY2ZGQ1OTg4OTg0ZjQ4MDFmNjFlOTk3M2E0MTQxMmJjMTExY2E0MzI
22605083 Table Top and Modular Sprockets 

REXNORD REXNORD

NS5996-14T 90MM S HS

Description

NS5996-14T 90MM S HS SPROCKET

Conveying Chain Sprocket; 90" Bore; 5935 | 5936 | 6938; 19.05" Pitch; 14 Teeth; 10.1" Outside Diameter; 10.111" Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Straight Running | Back Flexing; Thermoplastic

Part #

10012489

BDI #
22605083

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0
EAN
0793699261387
Product Group - BDI
M00332
Modular - Flat Top Size
5935 | 5936 | 6938
Number of Teeth
14
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
Long Description
Conveying Chain Sprocket; 90" Bore; 5935 | 5936 | 6938; 19.05" Pitch; 14 Teeth; 10.1" Outside Diameter; 10.111" Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Straight Running | Back Flexing; Thermoplastic
Pitch
0.75 Inch | 19.05 Millimeter
Pitch Diameter
10.111 Inch | 256.819 Millimeter
Bore
3.543 Inch | 90 Millimeter
Outside Diameter
10.1 Inch | 256.54 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh