https://www.bdiexpress.com/medias/MFRREXMDSPKT-880-RND-KW-SP-30-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NzZ8aW1hZ2UvanBlZ3xhREE1TDJoa1lTOHhNRGN3TWpVMU9UUXhNakkxTkM5TlJsSlNSVmhOUkZOUVMxUmZPRGd3WDFKT1JGOUxWMTlUVUY4ek1GOHpNREI0TXpBd0xtcHdad3xjOGJiMzg3YjY3NTQwNTE3OTU2M2ZmMTYwMWViNTFmZWJjMWFjOGQ2N2ExNDM4YTVkNzJjOTUwNWU0Y2M4Y2Ji
REXNORD
REXNORD
NS882-12T_30MM_1KW_PA
REXNORD REXNORD
Description
NS882-12T_30MM_1KW_PA SPROCKET ; L0882663561 NON RETURNABLE
Conveying Chain Sprocket; 30MM Bore; 38.1MM Pitch; 882 | 883 Modular - Flat Top Size; 12 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 5.796MM Outside Diameter; 149.86MM Pitch Diameter; Straight Running | Side Flexing | Back Flexing; Thermoplastic Material; No Grooved; Split; Keyway
Part #
10019783
BDI #
27352625
Details
119.85076067000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS882-12T-30MM-1KW-PA/p/27352625
Your Price
$ 119.85 / each
$ 173.53 / each BDIExpress
$ 173.53 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.454
EAN
0698210872052
Product Group - BDI
M02304
Modular - Flat Top Size
882 | 883
Number of Teeth
12
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Metric
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10019783
Weight / LBS
1
Long Description
Conveying Chain Sprocket; 30MM Bore; 38.1MM Pitch; 882 | 883 Modular - Flat Top Size; 12 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 5.796MM Outside Diameter; 149.86MM Pitch Diameter; Straight Running | Side Flexing | Back Flexing; Thermoplastic Material; No Grooved; Split; Keyway
Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
5.9 Inch | 149.86 Millimeter
Bore
1.181 Inch | 30 Millimeter
Pitch Diameter
5.796 Inch | 147.218 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh