Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NT820-21T-25MM-I-LF 101-8253-15 https://www.bdiexpress.com/medias/INDREXXXTXXX-101-8253-16-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMjF8aW1hZ2UvanBlZ3xhREkzTDJoalppOHhNRE0wTXpBMk1EY3dNVEl4TkM5SlRrUlNSVmhZV0ZSWVdGaGZNVEF4WHpneU5UTmZNVFpmTXpBd2VETXdNQzVxY0djfGQyOGY1MTE3YmM5NmI4MGRjN2Y3M2RkYTBhMmU2MjFhMWRjZWJjMzJlZmFkYTA2YWUyMzFlNjI2NzAxMzM3M2E
24109799 Table Top and Modular Sprockets 

REXNORD REXNORD

NT820-21T-25MM-I-LF 101-8253-15

Description

NT820-21T-25MM-I-LF 101-8253-15 ; NON-RETURNABLE IDLER WHL NON-SPLIT DRUM

Conveying Chain Sprocket; 25MM Bore; 38.1MM Pitch; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB Modular - Flat Top Size; 21 Teeth; C-Hub Both Sides Type; Idler Bore; Round; 130.048MM Outside Diameter; 129.286MM Pitch Diameter; Straight Running Modular - Flat Top Type; Thermoplastic Material; Grooved; No Split; No Keyway

Part #

10012454

BDI #
24109799

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

69.25 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 69.25 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.182
EAN
0698210848613
Product Group - BDI
M00332
Modular - Flat Top Size
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Number of Teeth
21
Hub Type
C-Hub Both Sides
Mounting Method
Idler Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Thermoplastic
Grooved Yes or No
Yes
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Metric
Other Features
820 Series Molded Non-Split
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10012454
Weight / LBS
0.4
Long Description
Conveying Chain Sprocket; 25MM Bore; 38.1MM Pitch; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB Modular - Flat Top Size; 21 Teeth; C-Hub Both Sides Type; Idler Bore; Round; 130.048MM Outside Diameter; 129.286MM Pitch Diameter; Straight Running Modular - Flat Top Type; Thermoplastic Material; Grooved; No Split; No Keyway
Pitch
1.5 Inch | 38.1 Millimeter
Bore
0.984 Inch | 25 Millimeter
Pitch Diameter
5.09 Inch | 129.286 Millimeter
Outside Diameter
5.12 Inch | 130.048 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh