Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TGB-4/102-2/2-36/914TGT1 ; 56275 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25119835-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE1OTZ8aW1hZ2UvanBlZ3xhR1prTDJnd05DOHhNREEzTmpVNU1EQTRNREF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRrNE16VmZNekF3V0RNd01DNXFjR2N8MmRlNGM5YjVmOGZhZDBiZDg1ODJhYjQ2MzYwOWZiNzVhNTQyZDkxYWFkMjExYjg1OTJiOGIwMGM0NWFjMDczYw
25119836 Material Handling 

FLEXCO FLEXCO

TGB-4/102-2/2-36/914TGT1 ; 56275

Description

TGB-4/102-2/2-36/914TGT1 ;56275 ; TRANSFER PLATE SEGMENTED 914MM BELT WD

Segmented Transfer Plate; 102MM Transfer Width; 914MM Belt Width; For 100-250MM Gaps

Part #

56275

BDI #
25119836

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

875.25 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 875.25 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
6.09
EAN
0697598562753
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Plate
Keyword String
Segmented Transfer
Manufacturer URL
https://www.flexco.com
Product Detail
Segmented Transfer Plate
Product Specification
102MM Transfer Width; 914MM Belt Width
Long Description
Segmented Transfer Plate; 102MM Transfer Width; 914MM Belt Width; For 100-250MM Gaps