Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

127-1200 https://www.bdiexpress.com/medias/INDXXXXXXXXX-21494810-300x300.jpg?context=bWFzdGVyfHJvb3R8NDczMHxpbWFnZS9qcGVnfGFEUm1MMmcwT1M4eE1EYzJPRGd5TWpNek56VTJOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qRTBPVFE0TVRCZk16QXdlRE13TUM1cWNHY3xkYWRlNWJlOWJmZDc5NGRmMDcwODFhODVlYWNlMTMzYmVlZGQ5NTFlYjliZjZkYjM1ZjM4ODEwZDMwZDYwY2E0
21494814 Mechanical Power Transmission 

G & G MANUFACTURING G & G MANUFACTURING

127-1200

Description

127-1200 SOLID SHAFT COUPLING ; 3/4" RND BORE 1-5/8" OD 3" L

Shaft Coupler; Rigid Type; 3/4" Shaft Dia; 3/4" Shaft Dia 2; 3/16" Keyway; 3/16" Keyway 2; 1-5/8" OD; Round Bore Type

Part #

127-1200

BDI #
21494814

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

31.99 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 31.99 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
G & G MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.626
Product Group - BDI
M02302
Noun
Coupler
Keyword String
Shaft
Product Detail
Shaft Coupler
Product Specification
Shaft Coupler; Rigid Type; 3/4" Shaft Dia; 3/4" Shaft Dia 2; 3/16" Keyway; 3/16" Keyway 2; 1-5/8" OD; Round Bore Type
Long Description
Shaft Coupler; Rigid Type; 3/4" Shaft Dia; 3/4" Shaft Dia 2; 3/16" Keyway; 3/16" Keyway 2; 1-5/8" OD; Round Bore Type